Shop All Desiccant Dryers
Master Pneumatic
DRYER, CLAY
Mfr # CD625-12D7M
Zoro # G405966021
product price: $4,287.99
/ea
Free Shipping & Returns
$4,287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 1-1/2" NPTF
- Max. Incoming Pressure - Air Treatment 150 psi
- Desiccant Material Clay
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # CD625-12D7M
- Zoro # G405966021
- Country of Origin United States
- Category Desiccant Dryers
Dimensions
Connection Size - Air Treatment | 1-1/2" NPTF |
Details
Max. Incoming Pressure - Air Treatment | 150 psi |
Desiccant Material | Clay |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-6306NR/C3, Single Row Ball Brgs, 6306NRC3 (6306NR/C3)
- CAMPBELL Male Adapter, 1-1/2 x 1-1/2 In, Red Brass (MAB 6)
- SPEEDAIRE Rod Clevis, 7/16 In, 9/16 In Bore (NY-044)
- SPEEDAIRE Clevis Bracket, For 40mm Bore, Alum (5VME7)
- MASTER PNEUMATIC CD-25-7 DRYER FILTER (CD25-2)
- MILTON Compact Desiccant Dryer, 1/2" (1170)
- SPEEDAIRE Dryer, Silica Gel (2YNL3)
- ARROW PNEUMATICS Arrow StageAir Desiccant Dryer C7612XL, Zinc & Aluminum Bowl, 1/2" NPT, 250 PSI (C7612XL)
- ZERUST Zerust ActivPak(R)-35 VCI Packet, 10, PK10 (375-M-00100)
- SPEEDAIRE Replacement Desiccant, PK6 (36J473)
- ZERUST Zerust VC1-1(s) VCI Vapor Capsule, PK50 (375-M-00006)
- Master Pneumatic Compressed Air Dryers