Shop All Desiccant Dryers
Master Pneumatic
DRYER, CLAY
Mfr # CD625-12D7
Zoro # G005966049
product price: $4,157.99
/ea
Free Shipping & Returns
$4,157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 1-1/2" NPTF
- Max. Incoming Pressure - Air Treatment 150 psi
- Desiccant Material Clay
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # CD625-12D7
- Zoro # G005966049
- Country of Origin United States
- Category Desiccant Dryers
Dimensions
Connection Size - Air Treatment | 1-1/2" NPTF |
Details
Max. Incoming Pressure - Air Treatment | 150 psi |
Desiccant Material | Clay |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS L-Jaw Coupling Hub, L150, Sint Iron, 1-3/8" (L150138)
- MILTON INDUSTRIES HOSE AIR 1/2" X 25 FT 1/2" MALE X MALE (MI1636)
- ARO Manual Air Control Valve, 3-Way, 1/4in NPT (M252TS)
- KBC Ball Bearing, 25mm x 52mm x 15mm, single row deep groove ball bearing, two contact seals, C3 Fit (6205-2RS KBC)
- MASTER PNEUMATIC CD-25-7 DRYER FILTER (CD25-2)
- MILTON Compact Desiccant Dryer, 1/2" (1170)
- ARROW PNEUMATICS Replacement Cartridge for CA 20-3 (RC 30-3)
- ZERUST Zerust VC1-1(s) VCI Vapor Capsule, PK50 (375-M-00006)
- SPEEDAIRE Drying System w/Cartridge, 40 scfm (PAC-20)
- ARROW PNEUMATICS Arrow StageAir 1 Gal. Desiccant Dryer C7612XXL, Zinc & Aluminum Bowl, 1/2" NPT, 250 PSI (C7612XXL)
- SPEEDAIRE Dryer w/Cartridge, 1.5 qt., 40 scfm (PA-2)
- Master Pneumatic Compressed Air Dryers