Shop All Desiccant Dryers
Master Pneumatic
DRYER, CLAY
Mfr # CD36-3D8M
Zoro # G705966103
product price: $801.99
/ea
Free Shipping & Returns
$801.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 3/8" NPTF
- Max. Incoming Pressure - Air Treatment 150 psi
- Desiccant Material Clay
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # CD36-3D8M
- Zoro # G705966103
- Country of Origin United States
- Category Desiccant Dryers
Dimensions
Connection Size - Air Treatment | 3/8" NPTF |
Details
Max. Incoming Pressure - Air Treatment | 150 psi |
Desiccant Material | Clay |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Dura-Flex Tire Coupling Spacer Element, WES5 (WES5)
- CLIMAX METAL PRODUCTS H2C-343 Two-Piece Clamping Collar (H2C-343)
- GATES PowerGrip HTD Belts, 474-3M-15 (474-3M-15)
- LIQUID WRENCH ChainWireRope Lube, 11 oz., Aerosol (L711)
- MASTER PNEUMATIC CD-25-7 DRYER FILTER (CD25-2)
- HANKISON Modular Heatless Desiccant Dryer (HSHD-7)
- MILTON Compact Desiccant Dryer, 1/2" (1170)
- SPEEDAIRE Replacement Cartridge for PA-2/PAC-20 (PRC-40)
- WILKERSON Dryer, Desiccant, CFM: 25 (X25-04-000)
- SPEEDAIRE Dryer, Desiccant (5VC90)
- ARROW PNEUMATICS Arrow Dessicant Dryer/Filter D12-04XL, Zinc & Aluminum Bowl, 1/2" NPT, 250 PSI (D12-04XL)
- Master Pneumatic Compressed Air Dryers