Shop All Desiccant Dryers
Master Pneumatic
DRYER, CLAY
Mfr # CD25-2D8
Zoro # G005966063
product price: $559.99
/ea
Free Shipping & Returns
$559.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 1/4" NPTF
- Max. Incoming Pressure - Air Treatment 150 psi
- Desiccant Material Clay
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # CD25-2D8
- Zoro # G005966063
- Country of Origin United States
- Category Desiccant Dryers
Dimensions
Connection Size - Air Treatment | 1/4" NPTF |
Details
Max. Incoming Pressure - Air Treatment | 150 psi |
Desiccant Material | Clay |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Flange Bearing, 2-Bolt, Ball, 1" Bore (SAFL205-16G)
- DAYTON High Torque Farm Duty Motor, Capacitor-Start/Run, 1 1/2 HP, 115/230V AC, 1,725 Nameplate RPM (6K740)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1 Bore Dia., 13 # of Teeth (60BS13H X 1)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1-3/16 In, SS (1L642)
- MASTER PNEUMATIC CD-25-7 DRYER FILTER (CD25-2)
- MILTON Compact Desiccant Dryer, 1/2" (1170-2)
- SPEEDAIRE Drying System w/Cartridge, 35 scfm (PAC-10)
- ARROW PNEUMATICS Desiccant Dryer/Filter, 15SCFM, 2 Qt, 1/2" (D12-04XL)
- SPEEDAIRE Dryer w/Cartridge, 1 qt., 35 scfm (PA-1)
- MILTON Jumbo Desiccant Dryer System, 1/2" (1072-2)
- SPEEDAIRE Dryer, Desiccant (5VC90)
- Master Pneumatic Compressed Air Dryers