Shop All Desiccant Dryers
Master Pneumatic
DRYER, CLAY
Mfr # CD25-2D7
Zoro # G705966073
product price: $1,216.99
/ea
Free Shipping & Returns
$1,216.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 1/4" NPTF
- Max. Incoming Pressure - Air Treatment 150 psi
- Desiccant Material Clay
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # CD25-2D7
- Zoro # G705966073
- Country of Origin United States
- Category Desiccant Dryers
Dimensions
Connection Size - Air Treatment | 1/4" NPTF |
Details
Max. Incoming Pressure - Air Treatment | 150 psi |
Desiccant Material | Clay |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Filter Element H-2 1/8In .01 Micro (MTP-95-548)
- CARLISLE 1430V215 Variable Speed Cog-Belt (1430V215)
- GATES PowerGrip HTD Belts, 1696-8M-20 (1696-8M-20)
- COXREELS Swivel NITRILE replacement o-ring kit (450-SEALKIT)
- MASTER PNEUMATIC CD-25-7 DRYER FILTER (CD25-2)
- ITW DEVILBISS 3 Stage Desiccant Air Dryer System (IT99451)
- SPEEDAIRE Disposable Air Filter/Dryer, ISO Class 2, 1/4 in NPT, 20 cfm, 130°F Max Op Temp, 2 Pack (6ZC63)
- SPEEDAIRE Desiccant Silica Gel, Replacement, Bottle, 1 gal, For 2YNL6, 4 Pack (6YTP5)
- WILKERSON Dryer, Desiccant (X06-02-000)
- MILTON Mini Air Station, Dessicant Filter, PK2 (S-1173)
- HANKISON Modular Heatless Desiccant Dryer (HSHD-18)
- Master Pneumatic Desiccant Dryers