Shop All Desiccant Dryers
Master Pneumatic
DRYER, CLAY 3/8BSP, AUTO FL
Mfr # CD36-3D2W
Zoro # G405965901
product price: $793.99
/ea
Free Shipping & Returns
$793.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 3/8" BSPP
- Max. Incoming Pressure - Air Treatment 150 psi
- Desiccant Material Clay
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # CD36-3D2W
- Zoro # G405965901
- Country of Origin United States
- Category Desiccant Dryers
Dimensions
Connection Size - Air Treatment | 3/8" BSPP |
Details
Max. Incoming Pressure - Air Treatment | 150 psi |
Desiccant Material | Clay |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON A72 V-Belt, 74" Outside Length, 1/2" Top Width, 1 Ribs (5A292)
- FESTO Standards-Based Cylinder DSNU-20-250-PPV-A (DSNU-20-250-PPV-A)
- ARO Pneumatic Oil Filter, 1/2 In. NPT, 197 cfm (F35342-300)
- DAYTON Motor Start Capacitor, 43-53 MFD, Round (2MER2)
- MASTER PNEUMATIC CD-25-7 DRYER FILTER (CD25-2)
- HANKISON Modular Heatless Desiccant Dryer (HSHD-13)
- ARROW PNEUMATICS StageAir 2 Qt Desiccant Dryer (C7612XL)
- MILTON Mini Air Station, Dessicant Filter, PK2 (S-1173)
- MILTON Mini Air Station Desiccant Filter, 1/4" (S-1174)
- ITW DEVILBISS 3 Stage Desiccant Air Dryer System (IT99451)
- SPEEDAIRE Replacement Cartridge for PA-2/PAC-20 (PRC-40)
- Master Pneumatic Compressed Air Dryers