Shop All Desiccant Dryers
Master Pneumatic
DRYER, CLAY 1/4 MAN, MOIST
Mfr # CD25-2D3M
Zoro # G205965873
product price: $718.99
/ea
Free Shipping & Returns
$718.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 1/4" NPTF
- Max. Incoming Pressure - Air Treatment 150 psi
- Desiccant Material Clay
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # CD25-2D3M
- Zoro # G205965873
- Country of Origin United States
- Category Desiccant Dryers
Dimensions
Connection Size - Air Treatment | 1/4" NPTF |
Details
Max. Incoming Pressure - Air Treatment | 150 psi |
Desiccant Material | Clay |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 3/16 Inch Barb X 1/8 Inch NPT Male End (FM23)
- REXNORD Assembly 1-1/8In X 1-1/16In Jaw Coupling (5R10P-1.125S-1.063C)
- MASTER DRIVE INC Cast Iron Jaw Coupling Hub, Style L100, 1" Bore Diameter, 1/4 x 1/8 Keyway (L100-1)
- GATES Synchro-Power Polyurethane Belts, T5-900-16 (T5-900-16)
- MASTER PNEUMATIC CD-25-7 DRYER FILTER (CD25-2)
- MILTON Compact Desiccant Dryer, 1/2" (1170-2)
- SPEEDAIRE Replacement Cartridge for PA-2/PAC-20 (PRC-40)
- SPEEDAIRE Dryer, Silica Gel (2YNL3)
- WILKERSON Dryer, Desiccant, Package Quantity: 1 (X03-02-000)
- SPEEDAIRE Desiccant Air Dryer, 25 CFM, Silica Gel (5VC91)
- HANKISON Modular Heatless Desiccant Dryer (HSHD-27)
- Master Pneumatic Compressed Air Dryers