Shop All Desiccant Dryers
Master Pneumatic
DRYER, CLAY 1/2BSP, MAN, IND
Mfr # CD38-4D3MW
Zoro # G005966131
product price: $1,315.99
/ea
Free Shipping & Returns
$1,315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 1/2" BSPP
- Max. Incoming Pressure - Air Treatment 150 psi
- Desiccant Material Clay
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # CD38-4D3MW
- Zoro # G005966131
- Country of Origin United States
- Category Desiccant Dryers
Dimensions
Connection Size - Air Treatment | 1/2" BSPP |
Details
Max. Incoming Pressure - Air Treatment | 150 psi |
Desiccant Material | Clay |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBCO VIBRATORS Vibco Small Impact Electric Vibrator - SPWT-60A (SPWT-60)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1 Bore Dia., 12 # of Teeth (50B12F-1)
- THOMSON Shaft, Carbon Steel, 10 mm, 500 mm (10MM SOFT CTL X 500MM)
- GATES Truflex V-Belts, 4L610 (4L610)
- MASTER PNEUMATIC CD-25-7 DRYER FILTER (CD25-2)
- WILKERSON Dryer, Desiccant (X06-02-000)
- MILTON Desiccant Dryer System, 1/2" (1071)
- ARROW PNEUMATICS Replacement Cartridge for CA 20-2 (RC 30-2)
- SPEEDAIRE Desiccant Dryer, 30 cfm, 290 psi, 5" dia. (CDD-030)
- SPEEDAIRE Dryer w/Cartridge, 1.5 qt., 40 scfm (PA-2)
- ZERUST Zerust VC2-2 VCI Vapor Capsule, 10, PK10 (375-M-00003)
- Master Pneumatic Compressed Air Dryers