Shop All Desiccant Dryers
Master Pneumatic
DRYER, CD/C
Mfr # CDC832-16D8M
Zoro # G405966007
product price: $3,604.99
/ea
Free Shipping & Returns
$3,604.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 2" NPTF
- Max. Incoming Pressure - Air Treatment 150 psi
- Desiccant Material Clay/Carbon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # CDC832-16D8M
- Zoro # G405966007
- Country of Origin United States
- Category Desiccant Dryers
Dimensions
Connection Size - Air Treatment | 2" NPTF |
Details
Max. Incoming Pressure - Air Treatment | 150 psi |
Desiccant Material | Clay/Carbon |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX PIX, A49/4L510, V-Belt 1/2 X 51 (A49/4L510)
- BSC PREFERRED Belt, SPZ, 10 x 1120mm LP (SPZ1120)
- MARCO Air Hose Coupling 2-Lug Male 3/8" NPT Coupling (10ME38)
- NTN Radial Ball Bearing, Sealed, 60mm Bore Dia (6312LLBC3/L627)
- MASTER PNEUMATIC CD-25-7 DRYER FILTER (CD25-2)
- SPEEDAIRE Replacement Cartridge for PA-2/PAC-20 (PRC-40)
- ZERUST Zerust VC1-1(s) VCI Vapor Capsule, PK50 (375-M-00006)
- SHARPE MANUFACTURING DRYAIRE DESICCANT SYSTEM (SH6760)
- SPEEDAIRE Desiccant Dryer, 10 cfm, 290 psi, 5" dia. (CDD-010)
- ARROW PNEUMATICS Desiccant Dryer, 1 qt. (D12-04)
- MILTON INDUSTRIES DRYER COMPACT DESICCANT (MI1170)
- Master Pneumatic Desiccant Dryers