Shop All Desiccant Dryers
Master Pneumatic
DRYER, CD/C
Mfr # CDC832-16D7M
Zoro # G405966076
product price: $6,994.99
/ea
Free Shipping & Returns
$6,994.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 2" NPTF
- Max. Incoming Pressure - Air Treatment 150 psi
- Desiccant Material Clay/Carbon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # CDC832-16D7M
- Zoro # G405966076
- Country of Origin United States
- Category Desiccant Dryers
Dimensions
Connection Size - Air Treatment | 2" NPTF |
Details
Max. Incoming Pressure - Air Treatment | 150 psi |
Desiccant Material | Clay/Carbon |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In L-Fitting QSML-1/8-6 (QSML-1/8-6)
- SOLBERG Inlet Filter, 1 MNPT Out, 35 Max CFM (F-15-100)
- PARKER Pressure Control Valve, 3/4 NPT, 10 PSI (637B-1-3/4-2)
- QUINCY COMPRESSOR Quincy Parts Quin-Cip Piston Oil 30W 1 GALLON (2024600802)
- MASTER PNEUMATIC CD-25-7 DRYER FILTER (CD25-2)
- HANKISON Modular Heatless Desiccant Dryer (HSHD-18)
- SPEEDAIRE Drying System w/Cartridge, 40 scfm (PAC-20)
- ZERUST Zerust VC6-1 VCI Vapor Capsule, 4/C, PK4 (375-M-00004)
- ARROW PNEUMATICS Desiccant Dryer, 1 qt. (D12-04)
- SPEEDAIRE Drying System w/Cartridge, 35 scfm (PAC-10)
- HANKISON Modular Heatless Desiccant Dryer (HSHD-40)
- Master Pneumatic Compressed Air Dryers