Shop All Desiccant Dryers
Master Pneumatic
DRYER, CD/C
Mfr # CDC832-16D6M
Zoro # G405966113
product price: $6,737.99
/ea
Free Shipping & Returns
$6,737.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 2" NPTF
- Max. Incoming Pressure - Air Treatment 150 psi
- Desiccant Material Clay/Carbon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # CDC832-16D6M
- Zoro # G405966113
- Country of Origin United States
- Category Desiccant Dryers
Dimensions
Connection Size - Air Treatment | 2" NPTF |
Details
Max. Incoming Pressure - Air Treatment | 150 psi |
Desiccant Material | Clay/Carbon |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor, 3/4hp, Jet Pump (5K661)
- DDS Shaft Seal, 30 x 38 x 4 mm., Nitrile Rubber (303804VG)
- ENERPAC P141, Single Speed, Lightweight Hydraulic Hand Pump, 20 in3 Usable Oil (P141)
- TRITAN Radial Ball Bearing, PS, 10mm, 61900ZZ (61900 ZZ PRX)
- MASTER PNEUMATIC CD-25-7 DRYER FILTER (CD25-2)
- SPEEDAIRE Drying System w/Cartridge, 40 scfm (PAC-20)
- SPEEDAIRE Replacement Cartridge for PA-2/PAC-20 (PRC-40)
- SPEEDAIRE Dryer, Silica Gel (2YNL5)
- SPEEDAIRE Dryer, Desiccant (5VC89)
- SPEEDAIRE Desiccant Air Dryer, 25 CFM, Silica Gel (5VC91)
- MILTON Mini Air Station Desiccant Filter, 1/4" (S-1174)
- Master Pneumatic Compressed Air Dryers