Shop All Desiccant Dryers
Master Pneumatic
DRYER, CD/C
Mfr # CDC832-16D6
Zoro # G805966126
product price: $6,605.99
/ea
Free Shipping & Returns
$6,605.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 2" NPTF
- Max. Incoming Pressure - Air Treatment 150 psi
- Desiccant Material Clay/Carbon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # CDC832-16D6
- Zoro # G805966126
- Country of Origin United States
- Category Desiccant Dryers
Dimensions
Connection Size - Air Treatment | 2" NPTF |
Details
Max. Incoming Pressure - Air Treatment | 150 psi |
Desiccant Material | Clay/Carbon |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-TECH DURAVENT Duct Hose Bridge Clamp, 28"L, LH, 304SS (062708000100)
- CONTINENTAL Air Hose, 1/4"I.D., 10 ft. (HZY02530-10-11-G)
- BROWNING Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, VPS-224 (VPS-224)
- DAYTON Motor Start Capacitor, 340-408 MFD, Round (2MDT7)
- MASTER PNEUMATIC CD-25-7 DRYER FILTER (CD25-2)
- MILTON INDUSTRIES DRYER COMPACT DESICCANT (MI1170)
- ARROW PNEUMATICS Replacement Cartridge for CA 20-3 (RC 30-3)
- SPEEDAIRE Dryer, Desiccant (5VC92)
- SPEEDAIRE Desiccant Dryer, 4 Stage, 25 CFM (2YNL7)
- ARROW PNEUMATICS Arrow StageAir Desiccant Dryer C7612XL, Zinc & Aluminum Bowl, 1/2" NPT, 250 PSI (C7612XL)
- SPEEDAIRE Desiccant Dryer, 5 cfm, 290 psi, 5" dia. (CDD-005)
- Master Pneumatic Desiccant Dryers