Shop All Desiccant Dryers
Master Pneumatic
DRYER, CD/C
Mfr # CDC625-12D8
Zoro # G505965979
product price: $3,560.99
/ea
Free Shipping & Returns
$3,560.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 1-1/2" NPTF
- Max. Incoming Pressure - Air Treatment 150 psi
- Desiccant Material Clay/Carbon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # CDC625-12D8
- Zoro # G505965979
- Country of Origin United States
- Category Desiccant Dryers
Dimensions
Connection Size - Air Treatment | 1-1/2" NPTF |
Details
Max. Incoming Pressure - Air Treatment | 150 psi |
Desiccant Material | Clay/Carbon |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON INDUSTRIES Marathon 5/8" Standard Ball Bearings - 60001 (2 Pack) (60001-2pk)
- MITSUBOSHI 4/B92 95Inch Outside Length, 4 Ribs (4RB92)
- WEATHERHEAD Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/8"-18 Thread Size (52)
- ZORO SELECT Hose Clamp, 4-3/4 to 5-5/8In, SAE 562, PK10 (4155070)
- MASTER PNEUMATIC CD-25-7 DRYER FILTER (CD25-2)
- DEVILBISS Desiccant Cartridge (130504)
- SPEEDAIRE Desiccant Dryer, 4 Stage, 25 CFM (2YNL7)
- SPEEDAIRE Disposable Air Filter/Dryer, ISO Class 2, 1/4 in NPT, 20 cfm, 130°F Max Op Temp, 2 Pack (6ZC63)
- ARROW PNEUMATICS Desiccant Dryer/Filter, 15SCFM, 2 Qt, 1/2" (D12-04XL)
- ARROW PNEUMATICS Desiccant Dryer, 1 qt. (D12-04)
- MILTON Mini Air Station, Dessicant Filter, PK2 (S-1173)
- Master Pneumatic Desiccant Dryers