Shop All Desiccant Dryers
Master Pneumatic
DRYER, CD/C
Mfr # CDC625-12D6M
Zoro # G505966082
Free Shipping & Returns
$3,538.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 1-1/2" NPTF
- Max. Incoming Pressure - Air Treatment 150 psi
- Desiccant Material Clay/Carbon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # CDC625-12D6M
- Zoro # G505966082
- Country of Origin United States
- Category Desiccant Dryers
Dimensions
Connection Size - Air Treatment | 1-1/2" NPTF |
Details
Max. Incoming Pressure - Air Treatment | 150 psi |
Desiccant Material | Clay/Carbon |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Chain Link, Single Strand, #120 (120 ROLLER LINK)
- DAYTON Motor Start Capacitor, 161-193 MFD, Round (6FLU7)
- CONTINENTAL CONTITECH 3/8" Air Hose 200 psi Black (20025572)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-36000-316SU)
- MASTER PNEUMATIC CD-25-7 DRYER FILTER (CD25-2)
- ARROW PNEUMATICS Desiccant Dryer, 1 gal. (D12-04XXL)
- SPEEDAIRE Dryer w/Cartridge, 1 qt., 35 scfm (PA-1)
- ZERUST Zerust ActivPak(R)-35 VCI Packet, 10, PK10 (375-M-00100)
- ZERUST Zerust VC1-1(s) VCI Vapor Capsule, PK50 (375-M-00006)
- WILKERSON Dryer, Desiccant (X06-02-000)
- MILTON Compact Desiccant Dryer, 1/2" (1170-2)
- Master Pneumatic Desiccant Dryers