Shop All Desiccant Dryers
Master Pneumatic
DRYER, CD/C
Mfr # CDC38-4D8
Zoro # G605965862
product price: $1,523.99
/ea
Free Shipping & Returns
$1,523.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 1/2" NPTF
- Max. Incoming Pressure - Air Treatment 150 psi
- Desiccant Material Clay/Carbon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # CDC38-4D8
- Zoro # G605965862
- Country of Origin United States
- Category Desiccant Dryers
Dimensions
Connection Size - Air Treatment | 1/2" NPTF |
Details
Max. Incoming Pressure - Air Treatment | 150 psi |
Desiccant Material | Clay/Carbon |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH BEARING Cam Follower, Stud, Hex Socket, Unsealed (CR-1-3/8-B)
- BESTORQ 8M Timing Belts, 1200-8M-30 (1200-8M-30)
- WILKERSON Filter-Regulator, Max. Incoming 250 psi (B08-02-FLG0B)
- ARO Clamp Spacer, For ARO 2000 Series (104396)
- MASTER PNEUMATIC CD-25-7 DRYER FILTER (CD25-2)
- ZERUST Zerust VC1-1(s) VCI Vapor Capsule, PK50 (375-M-00006)
- MILTON Jumbo Desiccant Dryer System, 1/2" (1072-2)
- ATD TOOLS 7880 Two - Stage Economy Desiccant Dryer (ATD-7880)
- ARROW PNEUMATICS Replacement Cartridge for CA 20-2 (RC 30-2)
- DEVILBISS AUTOMOTIVE REFINISHING DAD-600-1 DESICCANT SYSTEM TUNE UP KIT (DV802182)
- SPEEDAIRE Desiccant Dryer, 4 Stage, 25 CFM (2YNL7)
- Master Pneumatic Desiccant Dryers