Shop All Desiccant Dryers
Master Pneumatic
DRYER, CD/C
Mfr # CDC36-3D8M
Zoro # G605966067
product price: $1,210.99
/ea
Free Shipping & Returns
$1,210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 3/8" NPTF
- Max. Incoming Pressure - Air Treatment 150 psi
- Desiccant Material Clay/Carbon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # CDC36-3D8M
- Zoro # G605966067
- Country of Origin United States
- Category Desiccant Dryers
Dimensions
Connection Size - Air Treatment | 3/8" NPTF |
Details
Max. Incoming Pressure - Air Treatment | 150 psi |
Desiccant Material | Clay/Carbon |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 1 FILTERS Hydraulic replacement filter for MR1004P10AP01 / MP FILTRI (B1HF0086133)
- ARO Manual Air Control Valve, 4-Way, 1/4in NPT (M112LR)
- ZORO SELECT Coupler Plug, MNPT, 1/2, Steel, PK2 (5ZVH7)
- THOMSON Plastic Rail Plugs, OD 8 mm, PK25 (531HP15)
- MASTER PNEUMATIC CD-25-7 DRYER FILTER (CD25-2)
- SPEEDAIRE Desiccant Dryer, 25 cfm, 290 psi, 5" dia. (CDD-025)
- SPEEDAIRE Replacement Cartridge for PA-2/PAC-20 (PRC-40)
- MILTON Compact Desiccant Dryer, 1/2" (1170)
- ZERUST Zerust VC6-2 VCI Vapor Capsule, 4/C, PK4 (375-M-00005)
- SPEEDAIRE Dryer w/Cartridge, 1.5 qt., 40 scfm (PA-2)
- ARROW PNEUMATICS Replacement Cartridge for CA 20-3 (RC 30-3)
- Master Pneumatic Desiccant Dryers