Shop All Desiccant Dryers
Master Pneumatic
DRYER, CD/C
Mfr # CDC25-2D8
Zoro # G005966100
product price: $888.99
/ea
Free Shipping & Returns
$888.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 1/4" NPTF
- Max. Incoming Pressure - Air Treatment 150 psi
- Desiccant Material Clay/Carbon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # CDC25-2D8
- Zoro # G005966100
- Country of Origin United States
- Category Desiccant Dryers
Dimensions
Connection Size - Air Treatment | 1/4" NPTF |
Details
Max. Incoming Pressure - Air Treatment | 150 psi |
Desiccant Material | Clay/Carbon |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Rotary Push-In Fitting QSR-M5-6 (QSR-M5-6)
- DAYTON AC Gearmotor, 173.0 in-lb Max. Torque, 155 RPM Nameplate RPM, 115/208-230V AC Voltage, 1 Phase (4CVU6)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P166255, Pressure Line, 10 micron (ZX-P166255)
- FREE-ANGLE Plug, Free Angle, Japanese, 1/4" Body Size, 1/4" Male NPT (NFAP-N2M-JIS)
- MASTER PNEUMATIC CD-25-7 DRYER FILTER (CD25-2)
- HANKISON Modular Heatless Desiccant Dryer (HSHD-13)
- SPEEDAIRE Replacement Cartridge for PA-1/PAC-10 (PRC-30)
- SPEEDAIRE Replacement Desiccant, PK6 (36J473)
- MILTON Compact Desiccant Dryer, 1/2" (1170)
- ARROW PNEUMATICS Arrow StageAir Desiccant Dryer C7612XL, Zinc & Aluminum Bowl, 1/2" NPT, 250 PSI (C7612XL)
- SPEEDAIRE Drying System w/Cartridge, 40 scfm (PAC-20)
- Master Pneumatic Desiccant Dryers