Shop All Desiccant Dryers
Master Pneumatic
DRYER, CD/C
Mfr # CDC25-2D7
Zoro # G405966045
product price: $1,295.99
/ea
Free Shipping & Returns
$1,295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 1/4" NPTF
- Max. Incoming Pressure - Air Treatment 150 psi
- Desiccant Material Clay/Carbon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # CDC25-2D7
- Zoro # G405966045
- Country of Origin United States
- Category Desiccant Dryers
Dimensions
Connection Size - Air Treatment | 1/4" NPTF |
Details
Max. Incoming Pressure - Air Treatment | 150 psi |
Desiccant Material | Clay/Carbon |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO 1702 mm Outside Length, 10 mm Top Width, 1 Ribs (3VX670)
- TB WOODS FHP Sheave, BK105 x 1 (BK1051)
- SKF SKF 6208 2RS, Single Row Ball Bearings (6208 2RS)
- NTN Radial Bearing, Double Seal, 17mm Bore (6003LLUC3/L627)
- MASTER PNEUMATIC CD-25-7 DRYER FILTER (CD25-2)
- ZERUST Zerust ActivPak(R)-35 VCI Packet, 10, PK10 (375-M-00100)
- MILTON Compact Desiccant Dryer, 1/2" (1170-2)
- ZERUST Zerust VC2-2 VCI Vapor Capsule, 10, PK10 (375-M-00003)
- MILTON INDUSTRIES DRYER COMPACT DESICCANT (MI1170)
- ARROW PNEUMATICS Replacement Cartridge for CA 20-2 (RC 30-2)
- DEVILBISS AUTO REFINISH PRODUCTS DeVilbiss Auto Refinish Products DEV130524 CAMAIR QC3 Replacement Desiccant Filter Cartridge (DEV130524)
- Master Pneumatic Compressed Air Dryers