Shop All Desiccant Dryers
Master Pneumatic
DRYER, CD/C
Mfr # CDC25-2D6
Zoro # G505965863
product price: $1,013.99
/ea
Free Shipping & Returns
$1,013.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 1/4" NPTF
- Max. Incoming Pressure - Air Treatment 150 psi
- Desiccant Material Clay/Carbon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # CDC25-2D6
- Zoro # G505965863
- Country of Origin United States
- Category Desiccant Dryers
Dimensions
Connection Size - Air Treatment | 1/4" NPTF |
Details
Max. Incoming Pressure - Air Treatment | 150 psi |
Desiccant Material | Clay/Carbon |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Super Torque Timing Belt, 3mm Pitch, 1401mm L x 10mm W (100S3M1401)
- TRICO Oil Filter Cart, 10 Microns (36973)
- LINCOLN Clear Grease Tube (1100CLR)
- DAYTON AC Gearmotor, 65.0 in-lb Max. Torque, 135 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6K334)
- MASTER PNEUMATIC CD-25-7 DRYER FILTER (CD25-2)
- MILTON Compact Desiccant Dryer, 1/2" (1170-2)
- ARROW PNEUMATICS Replacement Cartridge for CA 20-2 (RC 30-2)
- MILTON Jumbo Desiccant Dryer System, 1/2" (1072-2)
- ARROW PNEUMATICS Desiccant Dryer, 1 gal. (D12-04XXL)
- SPEEDAIRE Desiccant Dryer, 5 Stage, 30 CFM (2YNL6)
- SPEEDAIRE Drying System w/Cartridge, 40 scfm (PAC-20)
- Master Pneumatic Desiccant Dryers