Shop All Desiccant Dryers
Master Pneumatic
DRYER 3/8BSP-18, MTL FLOAT
Mfr # CDC36-3D4MW
Zoro # G005965868
product price: $1,038.99
/ea
Free Shipping & Returns
$1,038.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 3/8" BSPP
- Max. Incoming Pressure - Air Treatment 150 psi
- Desiccant Material Clay/Carbon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # CDC36-3D4MW
- Zoro # G005965868
- Country of Origin United States
- Category Desiccant Dryers
Dimensions
Connection Size - Air Treatment | 3/8" BSPP |
Details
Max. Incoming Pressure - Air Treatment | 150 psi |
Desiccant Material | Clay/Carbon |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BISHOP-WISECARVER High Temp Guide Wheel, Size 4 (W4SS227)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 1 HP, 230VAC, Altivar (ATV12H075M2)
- MAXIM Hyd Cylinder, 4 In Bore, 10 In Stroke (288-366)
- DDS Shaft Seal, 35 x 50 x 7 mm., Nitrile Rubber (355007TC)
- MASTER PNEUMATIC CD-25-7 DRYER FILTER (CD25-2)
- PUREGAS Chamber Assembly Desiccant Air Dryer (P07323G23CP)
- SPEEDAIRE Desiccant Dryer, 25 cfm, 290 psi, 5" dia. (CDD-025)
- ARROW PNEUMATICS StageAir 2 Qt Desiccant Dryer (C7612XL)
- SPEEDAIRE Desiccant Dryer, 5 Stage, 30 CFM (2YNL6)
- SPEEDAIRE Dryer, Desiccant (5VC89)
- SPEEDAIRE Dryer, Desiccant (5VC90)
- Master Pneumatic Desiccant Dryers