Shop All Pressure Regulators
Master Pneumatic
DIA.WATER REG 1/8, 0-30
Mfr # R54MB-1AL30
Zoro # G905960628
product price: $56.29
/ea
$56.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 300 psi
- Pressure Adjustment Range 0 to 100 psi
- Connection Type NPTF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # R54MB-1AL30
- Zoro # G905960628
- Country of Origin United States
- Category Pressure Regulators
Details
Max. Pressure | 300 psi |
Pressure Adjustment Range | 0 to 100 psi |
Connection Type | NPTF |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LDR INDUSTRIES 020-7204 BOILER DRAIN 3/4INMIP X 3/4 HOSE BRS (020 7204)
- 3M Filter Head (6213001)
- KOHLER Caxton Oval 19" X 15" Under-Mount Bat (2211-0)
- APOLLO PEX 3/8 in. Brass PEX Barb Coupling (APXC3838)
- MASTER PNEUMATIC DIA.WATER REG 1/4, 0-15 (R54MB-2AL15)
- MASTER PNEUMATIC PISTON WATER REG 1/4, 0-8 (R53MB-2AL8)
- MASTER PNEUMATIC DIA WATER REG 1/8, 0-50 (R54MB-1AL)
- CASH VALVE Cryogenic Pressure Regulator, 7-1/4 in. L (22063 (4765))
- BELLOFRAM PRECISION CONTROLS Pressure Regulator, Relieving, T70 Series, 2-150 PSIG, 3/8in Port (960-093-000)
- WATTS 1/4IN PRESSURE REDUCING REGULATOR VALVE (1/4 LF26A 3-50)
- WATTS Pressure Regulator, 1/2 In, 20 to 175 psi (1/2 LF263AP 20-175)
- Master Pneumatic Valves