Shop All Pressure Regulators
Master Pneumatic
DIA.WATER REG 1/8, 0-125
Mfr # R54MB-1AH
Zoro # G705960965
product price: $56.29
/ea
$56.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 300 psi
- Pressure Adjustment Range 0 to 100 psi
- Connection Type NPTF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # R54MB-1AH
- Zoro # G705960965
- Country of Origin United States
- Category Pressure Regulators
Details
Max. Pressure | 300 psi |
Pressure Adjustment Range | 0 to 100 psi |
Connection Type | NPTF |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINGITS 24" L, Taper Flange, Stainless Steel, Platinum Grab Bar, Polished chrome (WPGB5PS24TAP)
- ZORO SELECT Flexible Coupling, For Pipe Size 8" x 6" (1056-86)
- PERRIN & ROWE Kitchen 1.5 Gpm Outlet Nipple Aerator Plastic Internal Insert Only (9.25744)
- ELKAY Lower Panel, Louvers Assembly (28931C)
- MASTER PNEUMATIC PISTON WATER REG 1/4, 0-8 (R53MB-2AL8)
- MASTER PNEUMATIC DIA WATER REG 1/8, 0-50 (R54MB-1AL)
- MASTER PNEUMATIC DIA.WATER REG 1/4, 0-15 (R54MB-2AL15)
- GENTEC Med to Heavy Duty Single Stage Regulator, 3000 PSI Inlet, 30-450 PSI Delivery Pressure, CGA580 (452IN-450-F)
- WATTS Pressure Regulator, 3/8 In, 3 to 50 psi (3/8 SS 263A 3 50)
- HARRIS Regulator (723C050000D)
- PROTECT AIR Miniature Regulator, 2 1/16", 1 5/16" H (PIR231AS1215)
- Master Pneumatic Valves