Shop All Pneumatic Regulators
Master Pneumatic
DIA.REG 1/4
Mfr # R56M-2
Zoro # G605960089
product price: $27.19
/ea
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Port Size 1/4" NPTF
- Max. Inlet Pressure - Regulators 300 psi
- Adjustment Range - Regulators 0 to 100 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # R56M-2
- Zoro # G605960089
- Country of Origin United States
- Category Pneumatic Regulators
Dimensions
Port Size | 1/4" NPTF |
Details
Max. Inlet Pressure - Regulators | 300 psi |
Adjustment Range - Regulators | 0 to 100 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHATZ BEARING Flanged Ball Bearing, 120 lb. (TW7)
- WILKERSON B Element Micron, MSP-95-988 (MSP-95-988)
- DIXON Worm Gear Clamp HS, 1-52/64", 2-4-8/64" (HS36)
- GATES Hi-Power II Belts, B253 (B253)
- MASTER PNEUMATIC PISTON REG 1/8 (R55M-1)
- MASTER PNEUMATIC PISTON BRASS REGULATOR (R55MB-1HPF)
- MASTER PNEUMATIC PILOT REGULATOR 1 1/2" (PR180M-12)
- MASTER PNEUMATIC REG 1/4, REVERSE FLOW (R75-2E)
- MASTER PNEUMATIC PILOT REG 1 NON-RELIEVING (PR180M-8A)
- MASTER PNEUMATIC REGULATOR 2 (R200-16)
- FESTO Proportional Pressure Regulator VPPE-3-1-1/8-10-010-E1T (VPPE-3-1-1/8-10-010-E1T)
- Master Pneumatic Pneumatic Regulators