Shop All Pneumatic Regulators
Master Pneumatic
DIA.H20 REG 1/4, SEAT, 0-30
Mfr # R54MB-2AC1L30
Zoro # G405960678
product price: $33.35
/ea
$33.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Port Size 1/4" NPTF
- Max. Inlet Pressure - Regulators 300 psi
- Adjustment Range - Regulators 0 to 100 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # R54MB-2AC1L30
- Zoro # G405960678
- Country of Origin United States
- Category Pneumatic Regulators
Dimensions
Port Size | 1/4" NPTF |
Details
Max. Inlet Pressure - Regulators | 300 psi |
Adjustment Range - Regulators | 0 to 100 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENZ Replacement Filter Element 10 Micron, 20 Gpm, 200 PSI (221011)
- MI-T-M Pressure Relief Valve (22-0228)
- GATES Synchro-Power Polyurethane Belts, T10-720-25 (T10-720-25)
- CARLISLE BX59 Gold-Ribbon Cog-Belt (BX59)
- MASTER PNEUMATIC REG CONSTANT BLEED 1/2 (IR100-4)
- MASTER PNEUMATIC REG 1/2, L.KNOB, 0-200, GAGE (R350-4BHG)
- MASTER PNEUMATIC REGULATOR 1/4 WITH GAGE (R60-2G)
- MASTER PNEUMATIC REG 1 W/ INT CHECK (R180M-8E)
- MASTER PNEUMATIC REGULATOR 1/2 (R100-4)
- MASTER PNEUMATIC PILOT REG 1 NON-RELIEVING (PR180M-8A)
- INTERSTATE PNEUMATICS 1/4 Inch Regulator w/o Gauge (WR1130-D)
- Master Pneumatic Pneumatic Regulators