Shop All Pneumatic Regulators
Master Pneumatic
DIA.H20 REG 1/4, SEAT, 0-15
Mfr # R54MB-2ACL15
Zoro # G205960687
product price: $33.35
/ea
$33.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Port Size 1/4" NPTF
- Max. Inlet Pressure - Regulators 300 psi
- Adjustment Range - Regulators 0 to 100 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # R54MB-2ACL15
- Zoro # G205960687
- Country of Origin United States
- Category Pneumatic Regulators
Dimensions
Port Size | 1/4" NPTF |
Details
Max. Inlet Pressure - Regulators | 300 psi |
Adjustment Range - Regulators | 0 to 100 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Rigid Shaft Coupling, Set Screw, 25mm (MSCC-25-25-F)
- SKF Angular Contact Bearing, 40mm, O.D. 90mm (7308 BECBY)
- SMITH BEARING Cam Follower, Std Stud, Hex Socket, Sealed (CR-1-3/4-XBE)
- SKF USA Drawn cup needle bearing (HK 1012)
- MASTER PNEUMATIC PISTON BRASS REGULATOR (R55MB-1HPF)
- MASTER PNEUMATIC REGULATOR (R11M-1AL15)
- MASTER PNEUMATIC PILOT REGULATOR 1/2 (PR100-4)
- MASTER PNEUMATIC REGULATOR 1/2 (R380-4C2)
- MASTER PNEUMATIC REG CONSTANT BLEED 1/2 (IR100-4)
- MASTER PNEUMATIC REGULATOR (R55M-1L30P)
- DIXON Wilkerson by High Pressure Self-Relieving Standard Compact Regulator with GC240 Gauge, 1/4 in NPT/BS (R16-02RHG)
- Master Pneumatic Pneumatic System Components