Master Pneumatic

DIA.1/4, 0-30, GAGE, MTL NUT


product price: $43.55
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Max. Pressure 300 psi
  • NPT (In.) 1/4
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Max. Pressure 300 psi
NPT (In.) 1/4

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.