Shop All Filters & Regulators
Master Pneumatic
COMB F-R 3/4 MTL BWL
Mfr # BCFR380-6
Zoro # G905957833
product price: $274.99
/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 3/4" NPTF
- Max. Incoming Pressure - Air Treatment 150 psi
- Adjustment Range - Air Treatment 0 to 100 psi
- Bowl Material - Air Treatment Metal
- Drain Type Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BCFR380-6
- Zoro # G905957833
- Country of Origin United States
- Category Filters & Regulators
Dimensions
Connection Size - Air Treatment | 3/4" NPTF |
Details
Max. Incoming Pressure - Air Treatment | 150 psi |
Adjustment Range - Air Treatment | 0 to 100 psi |
Bowl Material - Air Treatment | Metal |
Drain Type | Manual |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Compact Cylinder ADN-50-50-A-PPS-A (ADN-50-50-A-PPS-A)
- GATES PowerGrip Timing Belts, 300H100 (300H100)
- FESTO Pressure Regulator LR-D-MIDI (LR-D-MIDI)
- SUPER KLEAN Superklean 1/2" Male Npt Swivel By 3/4" Hose Barb, Bass And Ss (8-3/4-B)
- MASTER PNEUMATIC FIL-REG ASSEMBLY (BFDR10-2W)
- MASTER PNEUMATIC FIL-REG 1/2 (CFR100-4)
- MASTER PNEUMATIC FIL-REG PISTON 0-30, GAGE (CFR10ML30)
- MASTER PNEUMATIC COMB FIL REG 1/4 W SH VAL (VCFDR11-2L8NGW)
- MASTER PNEUMATIC COMB AID FRL W/SHUTOFF (VCFDRL10-M10)
- MASTER PNEUMATIC FIL/REG (CFR55M-2A)
- ARO Filter/Regulator, 9.96 In. H, 3.15 In. W (P39353-100)
- Master Pneumatic Filters & Regulators