Shop All Filters & Regulators
Master Pneumatic
COMB AID F-R 1/2BSPP GAGE
Mfr # BCFDR380-4E3GW
Zoro # G005957924
product price: $323.99
/ea
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 1/2" BSPP
- Max. Incoming Pressure - Air Treatment 150 psi
- Adjustment Range - Air Treatment 0 to 100 psi
- Bowl Material - Air Treatment Metal
- Drain Type Internal Automatic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BCFDR380-4E3GW
- Zoro # G005957924
- Country of Origin United States
- Category Filters & Regulators
Dimensions
Connection Size - Air Treatment | 1/2" BSPP |
Details
Max. Incoming Pressure - Air Treatment | 150 psi |
Adjustment Range - Air Treatment | 0 to 100 psi |
Bowl Material - Air Treatment | Metal |
Drain Type | Internal Automatic |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JIE DRIVES Worm Gearbox Size 75, ratio 100, NEMA56C Input (JRWND75-100-56C)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 5/8 Bore Dia., 20 # of Teeth (40B20F-5/8)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 100 ft Length, 300 psi (TSHL-N-4100)
- MARATHON MOTORS Pump Motor, Split Ph, 1/4 HP, 1725,115V, 48Y (5KH32DN5597X)
- MASTER PNEUMATIC MAN FIL/REG 3/8, 5UM, GAUGE (CFR350-3E5G)
- MASTER PNEUMATIC COMB FIL REG 1/4 W SH VAL (VCFDR11-2L8NGW)
- MASTER PNEUMATIC AID FIL-REG 3/8 (CFDR60-3W)
- MASTER PNEUMATIC FIL/REG (CFR55M-2A)
- MASTER PNEUMATIC AID FIL-REG 1/2 (CFDR60-4)
- MASTER PNEUMATIC MANUAL FIL/REG 1/2 (CFR350-4)
- ARO FRL Piggyback, 1/2", NPT, 172 scfm (P39344-110)
- Master Pneumatic Compressed Air Treatment