Shop All Filters & Regulators
Master Pneumatic
COMB AID 3/8 MTL BWL, GAGE
Mfr # BCFDR380-3GW
Zoro # G905971532
product price: $323.99
/ea
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 3/8" BSPP
- Max. Incoming Pressure - Air Treatment 150 psi
- Adjustment Range - Air Treatment 0 to 100 psi
- Bowl Material - Air Treatment Metal
- Drain Type Internal Automatic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BCFDR380-3GW
- Zoro # G905971532
- Country of Origin United States
- Category Filters & Regulators
Dimensions
Connection Size - Air Treatment | 3/8" BSPP |
Details
Max. Incoming Pressure - Air Treatment | 150 psi |
Adjustment Range - Air Treatment | 0 to 100 psi |
Bowl Material - Air Treatment | Metal |
Drain Type | Internal Automatic |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 6300 Series Deep Groove Radial Ball Brg (6306NSE)
- BROWNING 2 Groove Cast Iron Bushed Bore Multiple Sheave, 2B46SDS (2B46SDS)
- SPEEDAIRE Filter/Regulator/Lubricator, 5 to 150 psi (4ZL99)
- U.S. MOTORS 3-Phase General Purpose Motor, 15 HP, 215TC Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U15P1DFC)
- MASTER PNEUMATIC FIL/REG (BCFR60-3W)
- MASTER PNEUMATIC MANUAL FIL/REG 1/2 (CFR350-4)
- MASTER PNEUMATIC FIL-REG ASSEMBLY (BFDR10-2W)
- MASTER PNEUMATIC COMB.AID FR 1/4 BSPP (BCFDR70-2W)
- MASTER PNEUMATIC CMB F/R PISTON 1/4 0-50 G (CFR55M-2L)
- MASTER PNEUMATIC FIL-REG 1/2 (FR60-4)
- SHARPE MANUFACTURING F88 AIR FILTER(REPLACES F44) (SH8130)
- Master Pneumatic Filters & Regulators