Shop All Filters & Regulators
Master Pneumatic
COMB AID 1/2, GAGE, BSPP
Mfr # CFDR380-4HGW
Zoro # G905971785
product price: $329.99
/ea
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 1/2" BSPP
- Max. Incoming Pressure - Air Treatment 150 psi
- Adjustment Range - Air Treatment 0 to 100 psi
- Bowl Material - Air Treatment Plastic
- Drain Type Internal Automatic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # CFDR380-4HGW
- Zoro # G905971785
- Country of Origin United States
- Category Filters & Regulators
Dimensions
Connection Size - Air Treatment | 1/2" BSPP |
Details
Max. Incoming Pressure - Air Treatment | 150 psi |
Adjustment Range - Air Treatment | 0 to 100 psi |
Bowl Material - Air Treatment | Plastic |
Drain Type | Internal Automatic |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC FZ1634, High Pressure Fitting, Adapter, 10,000 psi, Connection 1/2" NPTF Female to 3/8" NPTF Male (FZ1634)
- MARTIN SPROCKET & GEAR BS FINISHED BORE - 80 CHAIN AND BELOW - DIRECT BORE (40BS32 3/4)
- PAASCHE AIRBRUSH CO AIR HOSE W/CPLGS (PBA-1/8-6)
- BANDO Kps8M-760 Timing Belt, 150-Kps8M-760 (150-KPS8M-760)
- MASTER PNEUMATIC FIL/REG (CFR55M-2A)
- MASTER PNEUMATIC AID FIL REG 3/8 (CFDR60-3E3)
- MASTER PNEUMATIC FIL-REG 1/2 (FR60-4)
- MASTER PNEUMATIC COMB.AID FR 1/4 BSPP (BCFDR70-2W)
- MASTER PNEUMATIC CMB F/R PISTON 1/4 0-50 G (CFR55M-2L)
- MASTER PNEUMATIC CMB AID F/R PISTON 1/4 GA (CFDR55M-2)
- FESTO Filter Regulator LFR-1/4-D-MINI (LFR-1/4-D-MINI)
- Master Pneumatic Compressed Air Treatment