Shop All Compressor Air Filters
Master Pneumatic
COALFLOAT 3/8, D.GAGE, BLUE
Mfr # FC5A350S-3C3
Zoro # G005963352
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Incoming Pressure - Air Treatment 150 psi
- Drain Type Internal Float (Plastic Stem)
- Connection Size - Air Treatment 3/8" NPTF
- Bowl Material Plastic
- Filter Rating 0.3 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # FC5A350S-3C3
- Zoro # G005963352
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 3/8" NPTF |
Details
Max. Incoming Pressure - Air Treatment | 150 psi |
Drain Type | Internal Float (Plastic Stem) |
Bowl Material | Plastic |
Filter Rating | 0.3 micron |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Setscrew Ball Bearings, SC LFT Duty, 2-Bolt Flange, LFT-SC-103-NL (124668 1-3/16 SCLFT FLG 2BT)
- DAYTON Radial Bearing, Double Seal, 12mm Bore (1ZGF7)
- DIXON VSeries Valved CouplerST, 3/4", FNPTF, 3/4" (6VF6)
- GATES XPZ1180 Metric V-Belt, 1180mm Outside Length, 10mm Top Width, 1 Ribs (XPZ1180)
- MASTER PNEUMATIC FILTER 1/2 (F100-4E4)
- MASTER PNEUMATIC FILTER 1/2 (F100-4)
- MASTER PNEUMATIC FILTER 1 (F100-8)
- MASTER PNEUMATIC MOD. AID FILTER 1/4 (FD10-2)
- MASTER PNEUMATIC MODULAR COALESCENT FILTER (FC10)
- MASTER PNEUMATIC AID FILTER 3/4 (BFE100-6X)
- BETA 1 FILTERS Air Filter replacement filter for 39903281 / INGERSOLL RAND (B1AF0001900)
- Master Pneumatic Compressor Air Filters