Shop All Compressor Air Filters
Master Pneumatic
COALESCING FILTER 1/4
Mfr # BFC50-2
Zoro # G605844655
$59.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 1/4" NPTF
- Filter Rating 0.3 micron
- Max. Incoming Pressure - Air Treatment 200 psi
- Drain Type Manual
- Bowl Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # BFC50-2
- Zoro # G605844655
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/4" NPTF |
Details
Filter Rating | 0.3 micron |
Max. Incoming Pressure - Air Treatment | 200 psi |
Drain Type | Manual |
Bowl Material | Metal |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Compressor, 2 Stages, 5 HP, 1 Phase (54JK64)
- BRENNAN INDUSTRIES Hydraulic Adapter 1/2" Male Jic X 1/2" Female Pipe, Straight (2405-08-08)
- CONTINENTAL Air Hose, 1/4" ID x 25 ft., Blue (IGBL02530-25-G)
- ARO Solenoid Air Control Valve, 1/4 In, 120VAC (A212SD-120-A)
- MASTER PNEUMATIC AID FILTER 1/4 (FD60-2)
- MASTER PNEUMATIC AID FILTER BOWL ASSY (AFD103-6M)
- MASTER PNEUMATIC MODULAR AID FILTER (FD10)
- MASTER PNEUMATIC BOWL ASSEMBLY KIT (AL103-6LDC)
- MASTER PNEUMATIC COALESCENT FILTER 1/2 (FC101-4)
- MASTER PNEUMATIC FILTER 1/2 (F380-4)
- BETA 1 FILTERS Air Filter replacement filter for 42374 / WIX (B1AF0009250)
- Master Pneumatic Compressor Air Filters