Shop All Compressor Air Filters
Master Pneumatic
COALESCENT FILTER W/GAGE
Mfr # BFCD201H-10
Zoro # G005844064
Free Shipping & Returns
$1,090.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 1-1/4" NPTF
- Drain Type Internal Automatic
- Filter Rating 0.3 micron
- Max. Incoming Pressure - Air Treatment 200 psi
- Bowl Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # BFCD201H-10
- Zoro # G005844064
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1-1/4" NPTF |
Details
Drain Type | Internal Automatic |
Filter Rating | 0.3 micron |
Max. Incoming Pressure - Air Treatment | 200 psi |
Bowl Material | Metal |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Capacitor-Start General Purpose Motor, 1/4 HP, 56 Frame, 115/230V AC Voltage, 1,725 Nameplate RPM (5K410)
- INGERSOLL-RAND OEM Kit UP6 10-15HP Compressor/4K Lub (47735401001)
- SOLBERG Polyurethane Pre-Filter 334/335 (PF334)
- MILTON M Style Coupler and Plug Kit, 5 Pcs (S-211)
- MASTER PNEUMATIC FILTER 1/2 (F100-4E4)
- MASTER PNEUMATIC AID FILTER 1/4 (FD60-2)
- MASTER PNEUMATIC AID FILTER 3/4 (BFE100-6X)
- MASTER PNEUMATIC MOD. AID FILTER 1/4 (FD10-2)
- MASTER PNEUMATIC COAL FIL 1/2, MTL BWL (BFC380-4)
- MASTER PNEUMATIC FILTER 1/4 (F100-2)
- SOLBERG Oil Mist Filter, Closed, 3/4" MPT Inlet (EE-GL915-075)
- Master Pneumatic Compressor Air Filters