Shop All Compressor Air Filters
Master Pneumatic
COALESCENT FILTER MTL BWL
Mfr # BFCD101-8NG
Zoro # G605844297
product price: $267.99
/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Material Metal
- Connection Size - Air Treatment 1" NPTF
- Max. Incoming Pressure - Air Treatment 200 psi
- Filter Rating 0.3 micron
- Drain Type Internal Automatic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BFCD101-8NG
- Zoro # G605844297
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1" NPTF |
Details
Bowl Material | Metal |
Max. Incoming Pressure - Air Treatment | 200 psi |
Filter Rating | 0.3 micron |
Drain Type | Internal Automatic |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON BX62 Cogged V-Belt, 65 in Outside Length, 21/32 in Top Width, 13/32 in Thick, 1 Rib, 6L277 (6L277)
- SPOTNAILS Re-Hi888033 Piston Driver Assembly For Hitachi Nv90Ag, 1-Pk (RE-HI888033)
- MI-T-M Pilot Igniter Assembly (44-0074)
- CARLISLE R3VX800-2 Power-Wedge Cog-Band (R3VX800-2)
- MASTER PNEUMATIC FILTER 1 (F100-8)
- MASTER PNEUMATIC MOD. AID FILTER 1/4 (FD10-2)
- MASTER PNEUMATIC AID FILTER BOWL ASSY (AFD103-6M)
- MASTER PNEUMATIC MINI FILTER 1/4 (F50-2)
- MASTER PNEUMATIC FILTER 1/2 (F380-4)
- MASTER PNEUMATIC BOWL ASSEMBLY KIT (AL103-6LDC)
- WILKERSON Coalescing Filter, 0.5 micron Rating, Overall Width: 2.37 in (M18-02-BK00B)
- Master Pneumatic Compressor Air Filters