Shop All Compressor Air Filters
Master Pneumatic
COALESCENT FILTER
Mfr # FCD101L-2
Zoro # G505846230
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drain Type Internal Automatic
- Max. Incoming Pressure - Air Treatment 150 psi
- Connection Size - Air Treatment 1/4" NPTF
- Filter Rating 0.3 micron
- Bowl Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # FCD101L-2
- Zoro # G505846230
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/4" NPTF |
Details
Drain Type | Internal Automatic |
Max. Incoming Pressure - Air Treatment | 150 psi |
Filter Rating | 0.3 micron |
Bowl Material | Plastic |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PPD Push Lock In-line Filter, 10 μm. 1/4" fittings; poly filter. Large (PPDF-50-1/4-1/4-P10)
- PARKER Air Cylinder, 3/4 in Bore, 2 in Stroke, Round Body Double Acting (0.75DSR02.00)
- MI-T-M Latch (33-0416)
- SMC Regulator, 1/4" NPT Port, 20 Size (AR20-N02-1Z-B)
- MASTER PNEUMATIC AID FILTER 1/2 (FD100-4)
- MASTER PNEUMATIC FILTER 1/2 (F100-4)
- MASTER PNEUMATIC AID FILTER 1/2 (BFD100-4)
- MASTER PNEUMATIC AID FILTER 1/4 (FD60-2)
- MASTER PNEUMATIC FILTER 1/2 (F100-4E4)
- MASTER PNEUMATIC FILTER 1 (F100-8)
- ARROW PNEUMATICS Standard Coalescing Filter, 3/8" (F553W)
- Master Pneumatic Compressor Air Filters