Shop All Compressor Air Filters
Master Pneumatic
COALESCENT FILTER
Mfr # FCD101HL-3
Zoro # G605846284
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Type Internal Automatic
- Filter Rating 0.3 micron
- Bowl Material Plastic
- Connection Size - Air Treatment 3/8" NPTF
- Max. Incoming Pressure - Air Treatment 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # FCD101HL-3
- Zoro # G605846284
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 3/8" NPTF |
Details
Drain Type | Internal Automatic |
Filter Rating | 0.3 micron |
Bowl Material | Plastic |
Max. Incoming Pressure - Air Treatment | 150 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Inch Seal, 473448 (473448)
- CLIMAX METAL PRODUCTS 2MISCC-40-40 Metric Two-Piece Industry Standard Clamping Coupling (2MISCC-40-40)
- LOCTITE Anti-Seize, Nickel, 16 oz, Can, LB 771 LOCTITE LB 771 Anti-Seize (234248)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 8S, Bore 1-5/8" (8S158)
- MASTER PNEUMATIC FILTER BOWL LESS DRAIN (60F-06ML)
- MASTER PNEUMATIC BOWL ASSEMBLY KIT (AL103-6LDC)
- MASTER PNEUMATIC AID FILTER 3/4 (FD100-6X)
- MASTER PNEUMATIC FILTER 1 (F100-8)
- MASTER PNEUMATIC MOD. AID FILTER 1/4 (FD10-2)
- MASTER PNEUMATIC MINI FILTER 1/4 (F50-2)
- INTERSTATE PNEUMATICS Standard Filter Element Plastic - 5 Micron for W1040AP (W1040F5P)
- Master Pneumatic Compressor Air Filters