Shop All Compressor Air Filters
Master Pneumatic
COALESCENT FILTER
Mfr # FCD101E-8
Zoro # G605846178
product price: $509.99
/ea
Free Shipping & Returns
$509.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating 0.3 micron
- Connection Size - Air Treatment 1" NPTF
- Drain Type Internal Automatic
- Max. Incoming Pressure - Air Treatment 150 psi
- Bowl Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # FCD101E-8
- Zoro # G605846178
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1" NPTF |
Details
Filter Rating | 0.3 micron |
Drain Type | Internal Automatic |
Max. Incoming Pressure - Air Treatment | 150 psi |
Bowl Material | Plastic |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Reelcraft, Hose Reel, 1-1/2"x50 ft., Max 600 psi (G9600 OLPBW)
- SOLBERG Intake Filter, 12 Flange, 4700 Max CFM (FT-485P-1200F)
- ARO Solenoid Air Control Valve, 1/4 In, 120VAC (A222SS-120-A)
- TSUBAKI Chain Link, Single Strand, #35, PK5 (35 OL)
- MASTER PNEUMATIC FILTER 1/2 (F380-4)
- MASTER PNEUMATIC AID FILTER 1/2 (BFD100-4)
- MASTER PNEUMATIC FILTER 1/2 (F60-4)
- MASTER PNEUMATIC AID FILTER 1/2 (FD100-4)
- MASTER PNEUMATIC COALESCENT FILTER 1/2 (FC101-4)
- MASTER PNEUMATIC MOD. AID FILTER 1/4 (FD10-2)
- WILKERSON Compressed Air Filter, 5 micron Rating, Overall Width: 2.37 in (F18-02-SK00B)
- Master Pneumatic Compressor Air Filters