Shop All Compressor Air Filters
Master Pneumatic
COALESCENT FILTER
Mfr # FCD101E-2
Zoro # G505846377
product price: $418.99
/ea
Free Shipping & Returns
$418.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Material Plastic
- Drain Type Internal Automatic
- Connection Size - Air Treatment 1/4" NPTF
- Filter Rating 0.3 micron
- Max. Incoming Pressure - Air Treatment 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # FCD101E-2
- Zoro # G505846377
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/4" NPTF |
Details
Bowl Material | Plastic |
Drain Type | Internal Automatic |
Filter Rating | 0.3 micron |
Max. Incoming Pressure - Air Treatment | 150 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO VALVE Double Selector Valve 20 Gpm, 3000 PSI, With Sae 8 Port Size, 280381 (280381)
- POWERDRIVE Sheave, 3/4" Bore, 3.45" O.D. (AK34-3/4)
- MARATHON MOTORS Close-Coupled Pump Motor, 3-Ph, 7-1/2 HP (184TTDBD6007)
- ZORO SELECT FHP Sheave, BK120 x 3/4 (BK12034)
- MASTER PNEUMATIC MOD. AID FILTER 1/4 (FD10-2)
- MASTER PNEUMATIC AID FILTER 3/4 (BFE100-6X)
- MASTER PNEUMATIC FILTER 1/2 (F100-4)
- MASTER PNEUMATIC FILTER 1/2 (BF100-4)
- MASTER PNEUMATIC AID FILTER 1/2 (BFD100-4)
- MASTER PNEUMATIC MODULAR AID FILTER (FD10)
- BETA 1 FILTERS Air Filter replacement filter for 110377E906 / QUINCY (B1AF0002075)
- Master Pneumatic Compressor Air Filters