Shop All Compressor Air Filters
Master Pneumatic
COALESCENT FILTER
Mfr # FCD101-3
Zoro # G505846438
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating 0.3 micron
- Max. Incoming Pressure - Air Treatment 150 psi
- Bowl Material Plastic
- Connection Size - Air Treatment 3/8" NPTF
- Drain Type Internal Automatic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # FCD101-3
- Zoro # G505846438
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 3/8" NPTF |
Details
Filter Rating | 0.3 micron |
Max. Incoming Pressure - Air Treatment | 150 psi |
Bowl Material | Plastic |
Drain Type | Internal Automatic |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Nozzle, Flare, 1 In, Pk2 (41407)
- PARKER Pneumatic Oil Filter, 1/4 In. NPT, 58 cfm (8002N-1A1-BX)
- FERNCO NO HUB COUPLING 3"" (PNH-33)
- PARKER Hydraulic Filter Element, 40 Micron, 10 gpm Max. Flow, 200 psi Max. Pressure, Synthetic (940802)
- MASTER PNEUMATIC COAL FIL 1/2, MTL BWL (BFC380-4)
- MASTER PNEUMATIC FILTER 1/2 (F100-4)
- MASTER PNEUMATIC AID FILTER 1/2 (BFD100-4)
- MASTER PNEUMATIC AID FILTER BOWL ASSY (AFD103-6M)
- MASTER PNEUMATIC FILTER 1/2 (F380-4)
- MASTER PNEUMATIC FILTER 1/2 (F100-4E4)
- EMAX Airbase Filter Maintenance Kits for 5HP Piston Compressors (FKIT008)
- Master Pneumatic Compressor Air Filters