Shop All Compressor Air Filters
Master Pneumatic
COALESCENT FILTER
Mfr # FC5A380-6E8
Zoro # G005845740
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating 0.01 micron
- Drain Type Internal Float (Plastic Stem)
- Bowl Material Plastic
- Connection Size - Air Treatment 3/4" NPTF
- Max. Incoming Pressure - Air Treatment 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # FC5A380-6E8
- Zoro # G005845740
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 3/4" NPTF |
Details
Filter Rating | 0.01 micron |
Drain Type | Internal Float (Plastic Stem) |
Bowl Material | Plastic |
Max. Incoming Pressure - Air Treatment | 150 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL G2SC-081-SS Two-Piece Clamping Collar (G2SC-081-SS)
- THOMSON Shaft, 1566 Steel, 1.250 In D, 30 In (QS 1 1/4 L 30)
- UNITED SALES Hex Conveyor Bearing, 7/16 In, 2.125 In OD (UGFH.4375X2.125-2RS)
- DAYTON Motor Dual Run Cap, 55/7.5 MFD, 370V, Round (6FLR4)
- MASTER PNEUMATIC MODULAR AID FILTER (FD10)
- MASTER PNEUMATIC BOWL ASSEMBLY KIT (AL103-6LDC)
- MASTER PNEUMATIC FILTER 1/2 (F100-4E4)
- MASTER PNEUMATIC MOD. AID FILTER 1/4 (FD10-2)
- MASTER PNEUMATIC FILTER 1/2 (F380-4)
- MASTER PNEUMATIC FILTER 1 (F100-8)
- SOLBERG Filter Element, Polyester, 5 Micron (859)
- Master Pneumatic Compressed Air Treatment