Shop All Compressor Air Filters
Master Pneumatic
COALESCENT FILTER
Mfr # FC5A350S-4C3W
Zoro # G505845615
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating 0.3 micron
- Drain Type Internal Float (Plastic Stem)
- Max. Incoming Pressure - Air Treatment 150 psi
- Connection Size - Air Treatment 1/2" BSPP
- Bowl Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # FC5A350S-4C3W
- Zoro # G505845615
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/2" BSPP |
Details
Filter Rating | 0.3 micron |
Drain Type | Internal Float (Plastic Stem) |
Max. Incoming Pressure - Air Treatment | 150 psi |
Bowl Material | Plastic |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket replacement for 100105 ADC BELT, a50 (a50)
- SPEEDAIRE Spring Return Hose Reel, 1/2 in Hose Dia., 100 ft Length, 300 psi (31XG66)
- THOMSON Shaft, Carbon Steel, 20 mm, 500 mm (QS 20 MM 500)
- FESTO Barbed L-Connector L-PK-2 (L-PK-2)
- MASTER PNEUMATIC FILTER 1/2 (BF100-4)
- MASTER PNEUMATIC AID FILTER 3/4 (FD100-6X)
- MASTER PNEUMATIC AID FILTER 3/4 (BFE100-6X)
- MASTER PNEUMATIC AID FILTER 1/4 (FD60-2)
- MASTER PNEUMATIC FILTER 1/2 (F100-4)
- MASTER PNEUMATIC FILTER BOWL LESS DRAIN (60F-06ML)
- SOLBERG Filter Element, Paper, 2 Micron (840)
- Master Pneumatic Compressed Air Treatment