Shop All Compressor Air Filters
Master Pneumatic
COALESCENT FILTER
Mfr # FC5A350S-4C1
Zoro # G505845752
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Type Internal Float (Plastic Stem)
- Bowl Material Plastic
- Max. Incoming Pressure - Air Treatment 150 psi
- Connection Size - Air Treatment 1/2" NPTF
- Filter Rating 0.3 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # FC5A350S-4C1
- Zoro # G505845752
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/2" NPTF |
Details
Drain Type | Internal Float (Plastic Stem) |
Bowl Material | Plastic |
Max. Incoming Pressure - Air Treatment | 150 psi |
Filter Rating | 0.3 micron |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM T-Slot Sensor, DC, 3-Wire, NPN, N.O. (MK5114)
- TRANE 15MFD 440V Rnd Cap W/Resistor (SFCAP15440R)
- RULAND Coupling, Bellows Clamp, Bore 16x12 mm (MBC41-16-12-A)
- TRITAN Finished Bore with Set Screws (No Keyway) Bore Sprocket, 35 Chain Size, 1/2 Bore Dia., 11 # of Teeth (35BS11H X 1/2)
- MASTER PNEUMATIC AID FILTER 3/4 (FD100-6X)
- MASTER PNEUMATIC AID FILTER 1/4 (FD60-2)
- MASTER PNEUMATIC FILTER 1/2 (F100-4E4)
- MASTER PNEUMATIC COAL FIL 1/2, MTL BWL (BFC380-4)
- MASTER PNEUMATIC FILTER 1/2 (F60-4)
- MASTER PNEUMATIC FILTER 1/4 (F100-2)
- SPX FLOW PNEUMATIC FILTER (PR-02)
- Master Pneumatic Compressed Air Treatment