Shop All Compressor Air Filters
Master Pneumatic
COALESCENT FILTER
Mfr # FC5A350S-3E8
Zoro # G505845974
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Material Plastic
- Connection Size - Air Treatment 3/8" NPTF
- Max. Incoming Pressure - Air Treatment 150 psi
- Drain Type Internal Float (Plastic Stem)
- Filter Rating 0.01 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # FC5A350S-3E8
- Zoro # G505845974
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 3/8" NPTF |
Details
Bowl Material | Plastic |
Max. Incoming Pressure - Air Treatment | 150 psi |
Drain Type | Internal Float (Plastic Stem) |
Filter Rating | 0.01 micron |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OETIKER Hose Clamp, SS, Nom.Size. 5/8 In., PK100 (16701005-100)
- SHINN FU AMERICA-BVA HYDRAULICS BVA Hydraulic Rubber Hydraulic Hose, 3/8inID 10'L, 3/8in-18 NPTF, CH38M (CS3838CM)
- LOC-LINE Hose, White, 1/4", 5ft., Coil (49419-W)
- MEGADYNE HTB Timing G BELT T-BELTS (318-3M-08)
- MASTER PNEUMATIC MODULAR AID FILTER (FD10)
- MASTER PNEUMATIC FILTER 1/4 (F100-2)
- MASTER PNEUMATIC FILTER 1 (F100-8)
- MASTER PNEUMATIC AID FILTER 3/4 (FD100-6X)
- MASTER PNEUMATIC COAL FIL 1/2, MTL BWL (BFC380-4)
- MASTER PNEUMATIC AID FILTER BOWL ASSY (AFD103-6M)
- POWERMATE Air Filter Element, Oil Free Pumps, Models (019-0279RP)
- Master Pneumatic Compressed Air Treatment