Shop All Compressor Air Filters
Master Pneumatic
COALESCENT FILTER
Mfr # FC5A350S-3C2E8
Zoro # G505845950
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Incoming Pressure - Air Treatment 150 psi
- Filter Rating 0.01 micron
- Connection Size - Air Treatment 3/8" NPTF
- Bowl Material Plastic
- Drain Type Internal Float (Plastic Stem)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # FC5A350S-3C2E8
- Zoro # G505845950
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 3/8" NPTF |
Details
Max. Incoming Pressure - Air Treatment | 150 psi |
Filter Rating | 0.01 micron |
Bowl Material | Plastic |
Drain Type | Internal Float (Plastic Stem) |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON 1-1/2" NPT Steel Combination Nipple Threaded (ST20)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 10HS, Hytrel (10HS)
- CHICAGO PNEUMATIC DRILL 3/8" REV SD 2600 RPM (CP789R-26)
- ENERPAC CH210110, SPRING-COMP, COIL=8, 13 LBS/IN (CH210110)
- MASTER PNEUMATIC AID FILTER 1/2 (BFD100-4)
- MASTER PNEUMATIC AID FILTER BOWL ASSY (AFD103-6M)
- MASTER PNEUMATIC AID FILTER 1/4 (FD60-2)
- MASTER PNEUMATIC BOWL ASSEMBLY KIT (AL103-6LDC)
- MASTER PNEUMATIC COAL FIL 1/2, MTL BWL (BFC380-4)
- MASTER PNEUMATIC AID FILTER 1/2 (FD100-4)
- INGERSOLL-RAND Inlet Air Filter (89295976)
- Master Pneumatic Compressed Air Treatment