Shop All Compressor Air Filters
Master Pneumatic
COALESCENT FILTER
Mfr # FC5A350-4C2E8
Zoro # G505845660
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Type Internal Float (Plastic Stem)
- Connection Size - Air Treatment 1/2" NPTF
- Bowl Material Plastic
- Max. Incoming Pressure - Air Treatment 150 psi
- Filter Rating 0.01 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # FC5A350-4C2E8
- Zoro # G505845660
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/2" NPTF |
Details
Drain Type | Internal Float (Plastic Stem) |
Bowl Material | Plastic |
Max. Incoming Pressure - Air Treatment | 150 psi |
Filter Rating | 0.01 micron |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Coupling, Two Piece, Bore Dia 25 mm (MSPX-25-25-F)
- DAYTON DC Gearmotor, 280.0 in-lb Max. Torque, 42 RPM Nameplate RPM, 90V DC Voltage (M1135238.00)
- FESTO Solenoid Valve MEBH-5/2-5, 0-B-110AC (MEBH-5/2-5,0-B-110AC)
- BUYERS PRODUCTS 15 Gallon Stainless Steel Bulkhead Hydraulic Reservoir With 25 Micron Filter (SMR15SSF25)
- MASTER PNEUMATIC FILTER BOWL LESS DRAIN (60F-06ML)
- MASTER PNEUMATIC FILTER 1/2 (F60-4)
- MASTER PNEUMATIC AID FILTER 3/4 (FD100-6X)
- MASTER PNEUMATIC AID FILTER 1/2 (FD100-4)
- MASTER PNEUMATIC MODULAR AID FILTER (FD10)
- MASTER PNEUMATIC FILTER 1/2 (F100-4)
- WILKERSON Compressed Air Filter, 0.5 micron Rating (M18-04-BK00B)
- Master Pneumatic Compressed Air Treatment