Shop All Compressor Air Filters
Master Pneumatic
COALESCENT FILTER
Mfr # FC5A350-4C1E8W
Zoro # G505847442
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Type Internal Float (Plastic Stem)
- Bowl Material Plastic
- Filter Rating 0.01 micron
- Max. Incoming Pressure - Air Treatment 150 psi
- Connection Size - Air Treatment 1/2" BSPP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # FC5A350-4C1E8W
- Zoro # G505847442
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/2" BSPP |
Details
Drain Type | Internal Float (Plastic Stem) |
Bowl Material | Plastic |
Filter Rating | 0.01 micron |
Max. Incoming Pressure - Air Treatment | 150 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON C-Frame Motor, Shaded Pole, 1-3/8 In. L (4M987)
- DAYTON Gearbelt, XL, 60 Teeth, Length 12.0 In (1DHF4)
- PARKER Tubing, Yellow, Shore D 62, 1/2" I.D., Nylon (A0850-MC8-ML8)
- CENTURY Room Air Cond Mtr, PSC, OAO, 1075 RPM (DSB1016)
- MASTER PNEUMATIC FILTER BOWL LESS DRAIN (60F-06ML)
- MASTER PNEUMATIC FILTER 1/2 (F100-4)
- MASTER PNEUMATIC COALESCENT FILTER 1/2 (FC101-4)
- MASTER PNEUMATIC FILTER 1/2 (F60-4)
- MASTER PNEUMATIC AID FILTER 1/2 (FD100-4)
- MASTER PNEUMATIC AID FILTER 1/4 (FD60-2)
- WILKERSON Compressed Air Filter, 5 micron Rating (F18-04-SK00B)
- Master Pneumatic Compressed Air Treatment