Shop All Compressor Air Filters
Master Pneumatic
COALESCENT FILTER
Mfr # FC5A350-3C2W
Zoro # G505847534
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Type Internal Float (Plastic Stem)
- Connection Size - Air Treatment 3/8" BSPP
- Bowl Material Plastic
- Filter Rating 0.3 micron
- Max. Incoming Pressure - Air Treatment 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # FC5A350-3C2W
- Zoro # G505847534
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 3/8" BSPP |
Details
Drain Type | Internal Float (Plastic Stem) |
Bowl Material | Plastic |
Filter Rating | 0.3 micron |
Max. Incoming Pressure - Air Treatment | 150 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-EXTREME BAND CLASSICAL Banded Belt, AX2, 127 x 42in OC, 2 Band (2/AX40)
- NTN NTN 626ZZ, RadialDeep Groove Ball Bearing 6 Mm Id X 19 Mm Od X 6 Mm W Double Shielded (626ZZ)
- GATES PowerGrip Timing Belts, 240L100 (240L100)
- DDS Shaft Seal, 12 x 22 x 4 mm., TC, Nitrile Rubber (12224TC)
- MASTER PNEUMATIC COALESCENT FILTER 1/2 (FC101-4)
- MASTER PNEUMATIC BOWL ASSEMBLY KIT (AL103-6LDC)
- MASTER PNEUMATIC FILTER 1/2 (F100-4)
- MASTER PNEUMATIC FILTER 1/2 (F100-4E4)
- MASTER PNEUMATIC MOD. AID FILTER 1/4 (FD10-2)
- MASTER PNEUMATIC MODULAR AID FILTER (FD10)
- BETA 1 FILTERS Air Filter replacement filter for 49913 / WIX (B1AF0005175)
- Master Pneumatic Compressor Air Filters