Shop All Compressor Air Filters
Master Pneumatic
COALESCENT FILTER
Mfr # FC5A350-3
Zoro # G505847572
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 3/8" NPTF
- Drain Type Internal Float (Plastic Stem)
- Filter Rating 0.3 micron
- Bowl Material Plastic
- Max. Incoming Pressure - Air Treatment 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # FC5A350-3
- Zoro # G505847572
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 3/8" NPTF |
Details
Drain Type | Internal Float (Plastic Stem) |
Filter Rating | 0.3 micron |
Bowl Material | Plastic |
Max. Incoming Pressure - Air Treatment | 150 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3VX315 Cogged V-Belt, 31-1/2" Outside Length, 3/8" Top Width, 1 Ribs (2L381)
- DIXON DQC VEP Dust Plug, 3/4 in Nominal, Aluminum, Domestic (6VEPDP-A)
- DAYTON CX210 Cogged V-Belt, 214" Outside Length, 7/8" Top Width, 1 Ribs (4FJ40)
- TRITAN Finished Bore with Set Screws (No Keyway) Bore Sprocket, 35 Chain Size, 1/2 Bore Dia., 14 # of Teeth (35BS14H X 1/2)
- MASTER PNEUMATIC FILTER 1/2 (F380-4)
- MASTER PNEUMATIC FILTER BOWL LESS DRAIN (60F-06ML)
- MASTER PNEUMATIC MOD. AID FILTER 1/4 (FD10-2)
- MASTER PNEUMATIC COAL FIL 1/2, MTL BWL (BFC380-4)
- MASTER PNEUMATIC MINI FILTER 1/4 (F50-2)
- MASTER PNEUMATIC AID FILTER 3/4 (BFE100-6X)
- ARO Compressed Air Filter, 250 psi, 2.24 In. W (F35221-410)
- Master Pneumatic Compressor Air Filters