Shop All Compressor Air Filters
Master Pneumatic
COALESCENT FILTER
Mfr # FC5A350-2C3W
Zoro # G505847374
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating 0.3 micron
- Bowl Material Plastic
- Drain Type Internal Float (Plastic Stem)
- Connection Size - Air Treatment 1/4" BSPP
- Max. Incoming Pressure - Air Treatment 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # FC5A350-2C3W
- Zoro # G505847374
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/4" BSPP |
Details
Filter Rating | 0.3 micron |
Bowl Material | Plastic |
Drain Type | Internal Float (Plastic Stem) |
Max. Incoming Pressure - Air Treatment | 150 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Professional Grade Retractable Hose Reel with 3/8 Inch x 50 feet Rubber Hose (HSR80-64)
- GATES PowerGrip Timing Belts, 322L050 (322L050)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 16 in Stroke, Round Body Double Acting (5VMP0)
- D&D 1387mm Outside Length, 9 2/3mm Top Width, 1 Ribs (XPZ1387)
- MASTER PNEUMATIC FILTER 1/2 (F100-4)
- MASTER PNEUMATIC AID FILTER 3/4 (FD100-6X)
- MASTER PNEUMATIC FILTER 1/2 (F60-4)
- MASTER PNEUMATIC FILTER BOWL LESS DRAIN (60F-06ML)
- MASTER PNEUMATIC FILTER 1/2 (F380-4)
- MASTER PNEUMATIC AID FILTER 1/2 (BFD100-4)
- EDWARDS Pneumatic Filter Element (A223-04-198)
- Master Pneumatic Compressor Air Filters