Shop All Compressor Air Filters
Master Pneumatic
COALESCENT FILTER
Mfr # FC5A350-2C3E8W
Zoro # G505847299
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating 0.01 micron
- Max. Incoming Pressure - Air Treatment 150 psi
- Bowl Material Plastic
- Connection Size - Air Treatment 1/4" BSPP
- Drain Type Internal Float (Plastic Stem)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # FC5A350-2C3E8W
- Zoro # G505847299
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/4" BSPP |
Details
Filter Rating | 0.01 micron |
Max. Incoming Pressure - Air Treatment | 150 psi |
Bowl Material | Plastic |
Drain Type | Internal Float (Plastic Stem) |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK 6317, 6300 Series Single Row Deep Groove Ball Bearing (6317)
- CENTURY Motor, 1/3 HP, OEM Replacement Brand: Carrier/BDP Replacement For: F48SJ6MA8 (OCB1036A)
- ARROW PNEUMATICS Electronic Drain, 1/2" (5704S)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/4"-18 Thread Size (71-3N4-4F)
- MASTER PNEUMATIC AID FILTER 3/4 (BFE100-6X)
- MASTER PNEUMATIC COALESCENT FILTER 1/2 (FC101-4)
- MASTER PNEUMATIC FILTER BOWL LESS DRAIN (60F-06ML)
- MASTER PNEUMATIC AID FILTER 1/2 (FD100-4)
- MASTER PNEUMATIC FILTER 1/2 (F60-4)
- MASTER PNEUMATIC FILTER 1/2 (F380-4)
- BETA 1 FILTERS Air Filter replacement filter for 2023400852 / QUINCY (B1AF0005210)
- Master Pneumatic Compressed Air Treatment